Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50NPHMR100
Zoro # G123416150
product price:Â
$
18.95
/ea
Sold in multiples of 100 for $1,895.00
Key Features
Series
Hi-Max Standard
Chain Number
50NP
Overall Length
100 ft
Pin Contruction
Riveted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50NPHMR100
- Zoro #
- G123416150
- UPC #
- 821002022285
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Series
- Hi-Max Standard
- Chain Number
- 50NP
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 6,830 lbs
Description
SENQCIA Hi-Max SBR 50NPHMR100 Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel