Shop SENQCIA
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 180-3CB Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180-3CB
Zoro # G823405188
product price:Â
$
1,169.99
/ea
Sold in multiples of 10 for $11,699.90
Key Features
Industry Chain Pitch
2-1/4 in
Roller Diameter
1.406 in
Tensile Strength
244,500 lbs
Chain Overall Width
1.406 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-180-3CB
- Zoro #
- G823405188
- UPC #
- 821002007787
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1.406 in
- Chain Overall Width
- 1.406 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 244,500 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Number of Strands
- 3
- Item
- Roller Chain
- Chain Number
- 180-3
- Pin Contruction
- Cottered
Description
SENQCIA Inspire Series SBR 180-3CB Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel