Shop SENQCIA
See all product information
Create Account
C2050RB Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.25P, .4 Dia x 3/8 W
Mfr # S-C2050RB
Zoro # G023423272
product price:Â
$
20.89
/ea
Sold in multiples of 10 for $208.90
Key Features
Chain Number
C2050
Overall Length
10 ft
Number of Strands
1
Roller Diameter
0.4 in
Tensile Strength
6,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C2050RB
- Zoro #
- G023423272
- UPC #
- 821002045277
- Country of Origin
- Japan
- Chain Number
- C2050
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 6,200 lbs
- Series
- Inspire Series SBR Standard Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR C2050RB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel