Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 180CB Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180CB
Zoro # G423406561
product price:Â
$
369.99
/ea
Sold in multiples of 10 for $3,699.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Overall Length
10 ft
Roller Diameter
1.406 in
Series
Inspire Series SBR Standard
Chain Number
180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-180CB
- Zoro #
- G423406561
- UPC #
- 821002007817
- Country of Origin
- Japan
- Pin Contruction
- Cottered
- Series
- Inspire Series SBR Standard
- Chain Number
- 180
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 81,500 lbs
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 180CB Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.