Shop SENQCIA
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 200-2CB Cottd Std, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # S-200-2CB
Zoro # G223420286
product price:Â
$
1,012.99
/ea
Sold in multiples of 10 for $10,129.90
Key Features
Pin Contruction
Cottered
Tensile Strength
210,000 lbs
Overall Length
10 ft
Series
Inspire Series SBR Standard
Industry Chain Pitch
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-200-2CB
- Zoro #
- G223420286
- UPC #
- 821002008159
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
- Chain Overall Width
- 1-1/2 in
Details
- Pin Contruction
- Cottered
- Tensile Strength
- 210,000 lbs
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 2-1/2 in
- Item
- Roller Chain
- Number of Strands
- 2
- Material
- Carbon Steel
- Chain Number
- 200-2
Description
SENQCIA Inspire Series SBR 200-2CB Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.