Shop SENQCIA
Additional $20.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 200-3RB Riveted Standard , 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # S-200-3RB
Zoro # G123419946
product price:Â
$
1,368.99
/ea
Sold in multiples of 10 for $13,689.90
Key Features
Number of Strands
2
Pin Contruction
Riveted
Roller Diameter
1.562 in
Series
Inspire Series SBR Standard
Chain Overall Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-200-3RB
- Zoro #
- G123419946
- UPC #
- 821002110920
- Country of Origin
- Japan
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 315,000 lbs
- Item
- Roller Chain
- Chain Number
- 200-3
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 200-3RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.