Shop SENQCIA
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Cottd Std, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # 200-2HMCB
Zoro # G323423880
product price:Â
$
638.99
/ea
Sold in multiples of 10 for $6,389.90
Key Features
Pin Contruction
Cottered
Chain Number
200-2
Chain Overall Width
1-1/2 in
Roller Diameter
1.562 in
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-2HMCB
- Zoro #
- G323423880
- UPC #
- 821002130669
- Country of Origin
- Taiwan, Province of China
- Pin Contruction
- Cottered
- Chain Number
- 200-2
- Number of Strands
- 2
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in
- Series
- Hi-Max Standard
- Tensile Strength
- 107,340 lbs
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 200-2HMCB Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.