Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40-2R100 Riveted Standard , 100 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40-2R100
Zoro # G723413979
product price:Â
$
48.15
/ea
Sold in multiples of 100 for $4,815.00
Key Features
Chain Number
40-2
Overall Length
100 ft
Material
Carbon Steel
Roller Diameter
0.312 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-40-2R100
- Zoro #
- G723413979
- UPC #
- 821002014242
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.313 in
Details
- Chain Number
- 40-2
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Tensile Strength
- 8,600 lbs
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 40-2R100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel