Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100SGRB
Zoro # G623409041
product price:Â
$
165.99
/ea
Sold in multiples of 10 for $1,659.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
Inspire Series SBR Standard Seal Guard
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Tensile Strength
26,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100SGRB
- Zoro #
- G623409041
- UPC #
- 821002071030
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard Seal Guard
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Tensile Strength
- 26,500 lbs
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- 100SG
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 100SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.