Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.25P, .4 Dia x 3/8 W
Mfr # C2050NPHMRB
Zoro # G723425941
product price:Â
$
16.65
/ea
Sold in multiples of 10 for $166.50
Key Features
Overall Length
10 ft
Roller Diameter
0.4 in
Industry Chain Pitch
1-1/4 in
Tensile Strength
5,900 lbs
Chain Number
C2050NP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050NPHMRB
- Zoro #
- G723425941
- UPC #
- 821002045086
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 5,900 lbs
- Chain Number
- C2050NP
- Series
- Hi-Max Standard Conveyor
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
Description
SENQCIA Hi-Max SBR C2050NPHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel