Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50NPRB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50NPRB
Zoro # G623418685
product price:Â
$
44.29
/ea
Sold in multiples of 10 for $442.90
Key Features
Chain Number
50NP
Number of Strands
1
Material
Carbon Steel
Tensile Strength
7,200 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50NPRB
- Zoro #
- G623418685
- UPC #
- 821002022421
- Country of Origin
- Japan
- Chain Number
- 50NP
- Number of Strands
- 1
- Material
- Carbon Steel
- Tensile Strength
- 7,200 lbs
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Finish
- Nickel Plated
Description
SENQCIA Inspire Series SBR 50NPRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.