Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 2 P, 1.15 Dia x 1.22 W
Mfr # 32BRB
Zoro # G023405193
product price:Â
$
252.99
/ea
Sold in multiples of 10 for $2,529.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Industry Chain Pitch
2 in
Series
Inspire Series SBR Standard
Material
Carbon Steel
Chain Overall Width
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32BRB
- Zoro #
- G023405193
- UPC #
- 821002011043
- Country of Origin
- Japan
- Industry Chain Pitch
- 2 in
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 61,000 lbs
- Chain Number
- 32B
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 32BRB Riveted British Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1.15 in Dia x 1.22 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.