Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80-2PCP2RB
Zoro # G523411847
product price:Â
$
238.99
/ea
Sold in multiples of 10 for $2,389.90
Free Shipping & Returns
Key Features
Finish
Dual Coat (Zinc+Chemical Sealer)
Pin Contruction
Riveted
Number of Strands
2
Chain Number
80-2PCP
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-2PCP2RB
- Zoro #
- G523411847
- UPC #
- 821002177534
- Country of Origin
- Japan
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 80-2PCP
- Tensile Strength
- 35,300 lbs
- Industry Chain Pitch
- 1 in
- Series
- Inspire Series SBR Perfect Coat Plus
Description
SENQCIA Inspire Series SBR 80-2PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.