Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50R100 Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50R100
Zoro # G823425360
product price:Â
$
22.39
/ea
Sold in multiples of 100 for $2,239.00
Key Features
Overall Length
100 ft
Tensile Strength
7,200 lbs
Pin Contruction
Riveted
Chain Number
50
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50R100
- Zoro #
- G823425360
- UPC #
- 821002022612
- Country of Origin
- Japan
- Item
- Roller Chain
- Tensile Strength
- 7,200 lbs
- Pin Contruction
- Riveted
- Chain Number
- 50
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 50R100 Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.