Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 2.5P, 1.5 Dia x 1.562 W
Mfr # 200DCRB
Zoro # G123411827
product price:Â
$
811.99
/ea
Sold in multiples of 10 for $8,119.90
Key Features
Tensile Strength
209,520 lbs
Roller Diameter
1-1/2 in
Pin Contruction
Riveted
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200DCRB
- Zoro #
- G123411827
- UPC #
- 821002008395
- Country of Origin
- Japan
- Tensile Strength
- 209,520 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Inspire Series SBR Double Capacity
- Chain Number
- 200DC
Description
SENQCIA Inspire Series SBR 200DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1-1/2 in Dia x 1.562 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.