Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-2NPRB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-2NPRB
Zoro # G423420765
product price:Â
$
124.99
/ea
Sold in multiples of 10 for $1,249.90
Free Shipping & Returns
Key Features
Roller Diameter
0.469 in
Overall Length
10 ft
Pin Contruction
Riveted
Tensile Strength
19,800 lbs
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60-2NPRB
- Zoro #
- G423420765
- UPC #
- 821002024364
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Tensile Strength
- 19,800 lbs
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Number of Strands
- 2
- Chain Number
- 60-2NP
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 60-2NPRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.