Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 25SSRB Riveted Standard , 10 ft OAL, .25P, .13 Dia x 1/8 W, 304SS
Mfr # S-25SSRB
Zoro # G123420935
product price:Â
$
81.55
/ea
Sold in multiples of 10 for $815.50
Key Features
Chain Number
25SS
Series
Inspire Series SBR Standard
Material
304 Stainless Steel
Industry Chain Pitch
1/4 in
Chain Overall Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-25SSRB
- Zoro #
- G123420935
- UPC #
- 821002010022
- Country of Origin
- Japan
- Chain Number
- 25SS
- Series
- Inspire Series SBR Standard
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/4 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Tensile Strength
- 700 lbs
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 25SSRB Riveted Standard Roller Chain, 10 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.