Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60CB Cottd Std, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60CB
Zoro # G223421269
product price:Â
$
52.99
/ea
Sold in multiples of 10 for $529.90
Key Features
Overall Length
10 ft
Number of Strands
1
Tensile Strength
10,000 lbs
Pin Contruction
Cottered
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60CB
- Zoro #
- G223421269
- UPC #
- 821002025293
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Number of Strands
- 1
- Tensile Strength
- 10,000 lbs
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Chain Number
- 60
Description
SENQCIA Inspire Series SBR 60CB Cottered Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.