Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W, 304SS
Mfr # 50SSHMR100
Zoro # G923417678
product price:Â
$
57.69
/ea
Sold in multiples of 100 for $5,769.00
Key Features
Material
304 Stainless Steel
Industry Chain Pitch
5/8 in
Series
Hi-Max Standard
Overall Length
100 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SSHMR100
- Zoro #
- G923417678
- UPC #
- 821002023114
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 5/8 in
- Series
- Hi-Max Standard
- Number of Strands
- 1
- Tensile Strength
- 4,560 lbs
- Chain Number
- 50SS
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Hi-Max 50SSHMR100 Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel