Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60NPRB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60NPRB
Zoro # G323406623
product price:Â
$
61.85
/ea
Sold in multiples of 10 for $618.50
Key Features
Series
Inspire Series SBR Standard
Industry Chain Pitch
3/4 in
Roller Diameter
0.469 in
Finish
Nickel Plated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60NPRB
- Zoro #
- G323406623
- UPC #
- 821002027976
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Number of Strands
- 1
- Tensile Strength
- 10,000 lbs
- Pin Contruction
- Riveted
- Chain Number
- 60NP
Description
SENQCIA Inspire Series SBR 60NPRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel