Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 50 ft OAL, 1.5P, 7/8 Dia x .5 W
Mfr # C2062HMR50
Zoro # G823421300
product price:Â
$
27.59
/ea
Sold in multiples of 50 for $1,379.50
Key Features
Material
Carbon Steel
Series
Hi-Max Large Conveyor
Roller Diameter
7/8 in
Industry Chain Pitch
1-1/2 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2062HMR50
- Zoro #
- G823421300
- UPC #
- 821002049930
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 50 ft
Details
- Material
- Carbon Steel
- Series
- Hi-Max Large Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- C2062
Description
SENQCIA Hi-Max C2062HMR50 Conveyor Series Double Pitch Riveted Large Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.