Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60R100 Riveted Standard , 100 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60R100
Zoro # G223408864
product price:Â
$
30.19
/ea
Sold in multiples of 100 for $3,019.00
Key Features
Industry Chain Pitch
3/4 in
Chain Overall Width
1/2 in
Tensile Strength
10,000 lbs
Material
Carbon Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60R100
- Zoro #
- G223408864
- UPC #
- 821002028362
- Country of Origin
- Japan
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 10,000 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Chain Number
- 60
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 60R100 Riveted Standard Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel