Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80NPRB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80NPRB
Zoro # G123402542
product price:Â
$
107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Standard
Overall Length
10 ft
Roller Diameter
5/8 in
Finish
Nickel Plated
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80NPRB
- Zoro #
- G123402542
- UPC #
- 821002034240
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 80NP
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 17,650 lbs
Description
SENQCIA Inspire Series SBR 80NPRB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.