Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50PCP2R100
Zoro # G823419147
product price:Â
$
46.65
/ea
Sold in multiples of 100 for $4,665.00
Key Features
Finish
Dual Coat (Zinc+Chemical Sealer)
Industry Chain Pitch
5/8 in
Chain Number
50PCP
Series
Inspire Series SBR Perfect Coat Plus
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PCP2R100
- Zoro #
- G823419147
- UPC #
- 821002177350
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 100 ft
- Chain Overall Width
- 3/8 in
Details
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50PCP
- Series
- Inspire Series SBR Perfect Coat Plus
- Tensile Strength
- 7,200 lbs
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 50PCP2R100 Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.