Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60R50 Riveted Standard , 50 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60R50
Zoro # G223408604
product price:Â
$
30.19
/ea
Sold in multiples of 50 for $1,509.50
Key Features
Roller Diameter
0.469 in
Pin Contruction
Riveted
Number of Strands
1
Chain Overall Width
1/2 in
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60R50
- Zoro #
- G223408604
- UPC #
- 821002028386
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 50 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 10,000 lbs
- Item
- Roller Chain
- Chain Number
- 60
Description
SENQCIA Inspire Series SBR 60R50 Riveted Standard Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel