Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # 80-2HMCB
Zoro # G123415450
product price:Â
$
92.15
/ea
Sold in multiples of 10 for $921.50
Key Features
Material
Carbon Steel
Pin Contruction
Cottered
Tensile Strength
35,000 lbs
Chain Number
80-2
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-2HMCB
- Zoro #
- G123415450
- UPC #
- 821002030686
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Tensile Strength
- 35,000 lbs
- Chain Number
- 80-2
- Number of Strands
- 2
- Industry Chain Pitch
- 1 in
- Series
- Hi-Max Standard
- Item
- Roller Chain
Description
SENQCIA Hi-Max 80-2HMCB Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel