Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # 40HPRB
Zoro # G423421366
product price:Â
$
52.15
/ea
Sold in multiples of 10 for $521.50
Key Features
Number of Strands
1
Overall Length
10 ft
Series
Inspire Series SBR Standard
Chain Number
40HP
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HPRB
- Zoro #
- G423421366
- UPC #
- 821002016345
- Country of Origin
- Japan
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Chain Number
- 40HP
- Pin Contruction
- Hollow Pin
- Tensile Strength
- 2,860 lbs
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 40HPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.