Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80CB Cottd Std, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80CB
Zoro # G923420791
product price:Â
$
69.89
/ea
Sold in multiples of 10 for $698.90
Key Features
Pin Contruction
Cottered
Overall Length
10 ft
Chain Overall Width
5/8 in
Roller Diameter
5/8 in
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80CB
- Zoro #
- G923420791
- UPC #
- 821002031874
- Country of Origin
- Japan
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Number of Strands
- 1
- Chain Number
- 80
- Material
- Carbon Steel
- Tensile Strength
- 17,650 lbs
Description
SENQCIA Inspire Series SBR 80CB Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel