Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 30 ft OAL, 1-1/2 in Pitch, Carbon Steel
Mfr # BL1266HMR30
Zoro # G823405010
product price:Â
$
211.99
/ea
Sold in multiples of 30 for $6,359.70
Free Shipping & Returns
Key Features
Chain Number
BL1266
Industry Chain Pitch
1-1/2 in
Tensile Strength
135,580 lbs
Number of Strands
1
Series
Hi-Max BL Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1266HMR30
- Zoro #
- G823405010
- UPC #
- 821002038811
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 30 ft
Details
- Chain Number
- BL1266
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 135,580 lbs
- Number of Strands
- 1
- Series
- Hi-Max BL Series
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Leaf Chain
- Lacing
- 6 x 6
Description
SENQCIA Hi-Max BL1266HMR30 Riveted Leaf Chain, 30 ft OAL, 1-1/2 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.