Shop SENQCIA
See all product information
Create Account
SBR Hollow Pin Chain 2P 10ft CS
- Mfr # C2080HPRB
- Zoro # G523423499
product price:Â
$
113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
Key Features
Chain Number
C2080HP
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HPRB
- Zoro #
- G523423499
- UPC #
- 821002051384
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2080HP
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 11,470 lbf
- Series
- Standard Conveyor
Description
SENQCIA Inspire Series SBR C2080HPRB Conveyor Series Double Pitch Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel