Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 50 ft OAL, 1.5P, 7/8 Dia x .5 W
Mfr # C2062R50
Zoro # G623424181
product price:Â
$
51.19
/ea
Sold in multiples of 50 for $2,559.50
Key Features
Overall Length
50 ft
Series
Inspire Series SBR Large Conveyor
Material
Carbon Steel
Roller Diameter
7/8 in
Chain Number
C2062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062R50
- Zoro #
- G623424181
- UPC #
- 821002050264
- Country of Origin
- Japan
- Series
- Inspire Series SBR Large Conveyor
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- C2062
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR C2062R50 Conveyor Series Double Pitch Riveted Large Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, Carbon Steel