Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35NPRB Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35NPRB
Zoro # G423425555
product price:Â
$
22.69
/ea
Sold in multiples of 10 for $226.90
Key Features
Finish
Nickel Plated
Chain Overall Width
0.188 in
Chain Number
35NP
Overall Length
10 ft
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-35NPRB
- Zoro #
- G423425555
- UPC #
- 821002012330
- Country of Origin
- Japan
- Finish
- Nickel Plated
- Chain Number
- 35NP
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Number of Strands
- 1
- Tensile Strength
- 2,430 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 35NPRB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.