Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Heavy Series Cottd Std, 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # 120H-2CB
Zoro # G123417621
product price:Â
$
362.99
/ea
Sold in multiples of 10 for $3,629.90
Free Shipping & Returns
Key Features
Chain Number
120H-2
Roller Diameter
7/8 in
Material
Carbon Steel
Pin Contruction
Cottered
Tensile Strength
82,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120H-2CB
- Zoro #
- G123417621
- UPC #
- 821002131499
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 7/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
Details
- Chain Number
- 120H-2
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Tensile Strength
- 82,000 lbs
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 2
- Item
- Roller Chain
- Series
- Inspire Series SBR Heavy
Description
SENQCIA Inspire Series SBR 120H-2CB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel