Shop SENQCIA
See all product information
Create Account
C2050NPRB Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.25P, .4 Dia x 3/8 W
Mfr # S-C2050NPRB
Zoro # G423414894
product price:Â
$
35.99
/ea
Sold in multiples of 10 for $359.90
Key Features
Tensile Strength
6,200 lbs
Industry Chain Pitch
1-1/4 in
Chain Number
C2050NP
Number of Strands
1
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2050NPRB
- Zoro #
- G423414894
- UPC #
- 821002045123
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Tensile Strength
- 6,200 lbs
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- C2050NP
- Number of Strands
- 1
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard Conveyor
Description
SENQCIA Inspire Series SBR C2050NPRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel