Shop SENQCIA
See all product information
Create Account
Hi-Max Cottd Std, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # 200HMCB
Zoro # G623414625
product price:Â
$
284.99
/ea
Sold in multiples of 10 for $2,849.90
Free Shipping & Returns
Key Features
Number of Strands
1
Roller Diameter
1.562 in
Overall Length
10 ft
Chain Number
200
Industry Chain Pitch
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200HMCB
- Zoro #
- G623414625
- UPC #
- 821002130539
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 1
- Chain Number
- 200
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Series
- Hi-Max Standard
- Tensile Strength
- 93,670 lbs
Description
SENQCIA Hi-Max 200HMCB Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.