Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 1.25P, .75 Dia x .77 W
Mfr # 20BRB
Zoro # G423417505
product price:Â
$
106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Overall Width
0.77 in
Chain Number
20B
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20BRB
- Zoro #
- G423417505
- UPC #
- 821002008753
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Chain Number
- 20B
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Tensile Strength
- 23,000 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 20BRB Riveted British Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 0.77 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.