Shop SENQCIA
See all product information
Create Account
C2040NPR100 Conveyor Series Double Pitch Riveted Standard , 100 ft OAL, 1P, .312 Dia x .313 W
Mfr # S-C2040NPR100
Zoro # G323404964
product price:Â
$
24.85
/ea
Sold in multiples of 100 for $2,485.00
Key Features
Roller Diameter
0.312 in
Chain Number
C2040NP
Industry Chain Pitch
1 in
Overall Length
100 ft
Series
Inspire Series SBR Standard Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2040NPR100
- Zoro #
- G323404964
- UPC #
- 821002042771
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 100 ft
- Chain Overall Width
- 0.313 in
Details
- Item
- Roller Chain
- Chain Number
- C2040NP
- Industry Chain Pitch
- 1 in
- Series
- Inspire Series SBR Standard Conveyor
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 3,800 lbs
- Number of Strands
- 1
- Finish
- Nickel Plated
Description
SENQCIA Inspire Series SBR C2040NPR100 Conveyor Series Double Pitch Riveted Standard Roller Chain, 100 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel