Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 1.5P, 1 Dia x 1 W
Mfr # 24BRB
Zoro # G223416876
product price:Â
$
195.99
/ea
Sold in multiples of 10 for $1,959.90
Free Shipping & Returns
Key Features
Tensile Strength
36,500 lbs
Roller Diameter
1 in
Pin Contruction
Riveted
Chain Number
24B
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24BRB
- Zoro #
- G223416876
- UPC #
- 821002009507
- Country of Origin
- Japan
- Tensile Strength
- 36,500 lbs
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 24B
- Industry Chain Pitch
- 1-1/2 in
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 24BRB Riveted British Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.