Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35R100 Riveted Standard , 100 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35R100
Zoro # G523410109
product price:Â
$
16.15
/ea
Sold in multiples of 100 for $1,615.00
Key Features
Chain Overall Width
0.188 in
Number of Strands
1
Pin Contruction
Riveted
Industry Chain Pitch
3/8 in
Roller Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-35R100
- Zoro #
- G523410109
- UPC #
- 821002012460
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 2,430 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Chain Number
- 35
Description
SENQCIA Inspire Series SBR 35R100 Riveted Standard Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel