Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 5/8 P, .4 Dia x .38 W, 304SS
Mfr # 10BSSRB
Zoro # G323418893
product price:Â
$
108.99
/ea
Sold in multiples of 10 for $1,089.90
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Chain Number
10BSS
Chain Overall Width
0.38 in
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10BSSRB
- Zoro #
- G323418893
- UPC #
- 821002003703
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.38 in
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 10BSS
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Material
- 304 Stainless Steel
- Tensile Strength
- 3,530 lbs
- Industry Chain Pitch
- 5/8 in
Description
SENQCIA Inspire Series SBR 10BSSRB Riveted British Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, 304 Stainless Steel