Shop SENQCIA
See all product information
Create Account
Ultra-Max Riveted Standard , 50 ft OAL, .75P, .469 Dia x .5 W, 600 SS
Mfr # 60SS600UMR50
Zoro # G323420032
product price:Â
$
151.99
/ea
Sold in multiples of 50 for $7,599.50
Free Shipping & Returns
Key Features
Chain Number
60SS600
Number of Strands
1
Chain Overall Width
1/2 in
Tensile Strength
6,160 lbs
Series
Ultra-Max SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SS600UMR50
- Zoro #
- G323420032
- UPC #
- 821002167115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 50 ft
Details
- Chain Number
- 60SS600
- Number of Strands
- 1
- Tensile Strength
- 6,160 lbs
- Series
- Ultra-Max SBR Standard
- Item
- Roller Chain
- Pin Contruction
- Hardened Riveted
- Industry Chain Pitch
- 3/4 in
- Material
- 600 Stainless Steel
Description
SENQCIA Ultra-Max 60SS600UMR50 Riveted Standard Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel