Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.5P, 7/8 Dia x .5 W, 304SS
Mfr # C2062SSRB
Zoro # G423425302
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Roller Diameter
7/8 in
Material
304 Stainless Steel
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062SSRB
- Zoro #
- G423425302
- UPC #
- 821002050462
- Country of Origin
- Japan
- Industry Chain Pitch
- 1-1/2 in
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Large Conveyor
- Chain Number
- C2062SS
Description
SENQCIA Inspire Series SBR C2062SSRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, 304 Stainless Steel