Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 100 ft OAL, .75P, .475 Dia x .46 W
Mfr # 12BR100
Zoro # G123416174
product price:Â
$
38.25
/ea
Sold in multiples of 100 for $3,825.00
Key Features
Overall Length
100 ft
Industry Chain Pitch
3/4 in
Chain Number
12B
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BR100
- Zoro #
- G123416174
- UPC #
- 821002111040
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.46 in
- Roller Diameter
- 0.475 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 12B
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 7,100 lbs
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 12BR100 Riveted British Standard Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Carbon Steel