Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100DCRB
Zoro # G823417631
product price:Â
$
197.99
/ea
Sold in multiples of 10 for $1,979.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Double Capacity
Number of Strands
1
Roller Diameter
3/4 in
Pin Contruction
Riveted
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100DCRB
- Zoro #
- G823417631
- UPC #
- 821002002102
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
Details
- Series
- Inspire Series SBR Double Capacity
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Tensile Strength
- 52,830 lbs
- Chain Number
- 100DC
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 100DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel