Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # 120SGRB
Zoro # G223413110
product price:Â
$
200.99
/ea
Sold in multiples of 10 for $2,009.90
Free Shipping & Returns
Key Features
Roller Diameter
7/8 in
Chain Overall Width
1 in
Chain Number
120SG
Number of Strands
1
Tensile Strength
39,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120SGRB
- Zoro #
- G223413110
- UPC #
- 821002071214
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Chain Number
- 120SG
- Number of Strands
- 1
- Tensile Strength
- 39,000 lbs
- Industry Chain Pitch
- 1-1/2 in
- Series
- Inspire Series SBR Standard Seal Guard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 120SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel