Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, .75P, .469 Dia x .5 W, 304SS
Mfr # 60SSHPRB
Zoro # G623417435
product price:Â
$
247.99
/ea
Sold in multiples of 10 for $2,479.90
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Series
Inspire Series SBR Hollow Pin
Overall Length
10 ft
Industry Chain Pitch
3/4 in
Chain Number
60SSHP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SSHPRB
- Zoro #
- G623417435
- UPC #
- 821002029000
- Country of Origin
- Japan
- Material
- 304 Stainless Steel
- Series
- Inspire Series SBR Hollow Pin
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60SSHP
- Item
- Roller Chain
- Tensile Strength
- 3,840 lbs
- Pin Contruction
- Hollow Riveted Pin
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 60SSHPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel