Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 100 ft OAL, .5P, .312 Dia x .313 W, 304SS
Mfr # 40SSHPR100
Zoro # G123424278
product price:Â
$
182.99
/ea
Sold in multiples of 100 for $18,299.00
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Pin Contruction
Hollow Riveted Pin
Number of Strands
1
Chain Number
40SSHP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSHPR100
- Zoro #
- G123424278
- UPC #
- 821002017588
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.313 in
- Overall Length
- 100 ft
- Roller Diameter
- 0.312 in
Details
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Pin Contruction
- Hollow Riveted Pin
- Number of Strands
- 1
- Chain Number
- 40SSHP
- Series
- Inspire Series SBR Hollow Pin
- Tensile Strength
- 1,720 lbs
Description
SENQCIA Inspire Series SBR 40SSHPR100 Riveted Standard Hollow Pin Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel