Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 100 ft OAL, .5P, .312 Dia x .313 W
Mfr # 40HPR100
Zoro # G123414972
product price:Â
$
52.15
/ea
Sold in multiples of 100 for $5,215.00
Key Features
Tensile Strength
2,860 lbs
Series
Inspire Series SBR Standard
Material
Carbon Steel
Industry Chain Pitch
1/2 in
Chain Overall Width
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HPR100
- Zoro #
- G123414972
- UPC #
- 821002016338
- Country of Origin
- Japan
- Tensile Strength
- 2,860 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Chain Number
- 40HP
- Number of Strands
- 1
- Pin Contruction
- Hollow Pin
Description
SENQCIA Inspire Series SBR 40HPR100 Riveted Standard Hollow Pin Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel