Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, 3/8 P, .25 Dia x .225 W, 304SS
Mfr # 06BSSHMRB
Zoro # G523405679
product price:Â
$
37.85
/ea
Sold in multiples of 10 for $378.50
Key Features
Roller Diameter
1/4 in
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Tensile Strength
1,390 lbs
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06BSSHMRB
- Zoro #
- G523405679
- UPC #
- 821002000429
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Tensile Strength
- 1,390 lbs
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Series
- Hi-Max Standard
- Chain Number
- 06BSS
Description
SENQCIA Hi-Max 06BSSHMRB Riveted British Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.