Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 50 ft OAL, 1P, 5/8 Dia x 5/8 W
- Mfr # 80HPR50
- Zoro # G323408337
product price:Â
$
127.99
/ea
Sold in multiples of 50 for $6,399.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80HPR50
- Zoro #
- G323408337
- UPC #
- 821002033755
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 11,470 lbf
- Series
- SBR Standard
Description
SENQCIA Inspire Series SBR 80HPR50 Riveted Standard Hollow Pin Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.